Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

15800

15800

15800 FLEXANE 80 LIQUID ; REPRODUCES MOLD DETAIL BLACK 1LB 6/CS

Coating; Urethane Casting Compound; Reproduces Mold Detail; Black; Kit; 1 Lb; Mold | Die | Cast Part | Non-Scratching Holding Fixture and Abrasion | Noise Resistant Lining

Part #

230-15800

BDI #

17116736

PRICE
$ 300.60 / each

QTY

INVENTORY:
24
CATEGORY
Brand
Manufacturer Name
ITW PERFORMANCE POLYMERS WWW.ITWPERFORMANCEPOLYMERS.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.719
UNSPSC
31211700
EAN
0078143158001
Product Name
Coating
Product Type
Urethane Casting Compound
Typical Use
Reproduces Mold Detail
Color
Black
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Mold | Die | Cast Part | Non-Scratching Holding Fixture and Abrasion | Noise Resistant Lining
Tradename
FLEXANE
Manufacturer's Description
Flexane 80 Liquid
Container Size value And um
1 Lb
Other Features
Castable | Non Shrinking | 10 Hr Demolding Time | Medium Viscosity
Net Weight
16 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Product Group - BDI
480
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Urethane Casting Compound
Manufacturer URL
Manufacturer Item Number
15800
Weight / LBS
1.583
Long Description
Coating; Urethane Casting Compound; Reproduces Mold Detail; Black; Kit; 1 Lb; Mold | Die | Cast Part | Non-Scratching Holding Fixture and Abrasion | Noise Resistant Lining