Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5/5V1770

15JP2120/4

GATES 15JP2120/4

V-Belt; 15JP Series; Banded Belt Style; 2120MM Belt Outside Length; 64MM Belt Width; 4 Bands; Aramid Tensile Material; Fabric Outer Material

Part #

15JP2120/4

BDI #

1095610

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
2.276
UNSPSC
26111801
Belt Series
15JP
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Aramid
Outer Material
Fabric
Other Features
Wrapped | Narrow Profile
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Weight / LBS
2.276
Long Description
V-Belt; 15JP Series; Banded Belt Style; 2120MM Belt Outside Length; 64MM Belt Width; 4 Bands; Aramid Tensile Material; Fabric Outer Material
Belt Outside Length
83.465 Inch | 2120 Millimeter
Belt Width
2.52 Inch | 64 Millimeter