16B-1 O/L
16B-1 OL OFFSET LINK ; 1 STRAND
Chain Link; 16B Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4.19MM Plate Thickness; 20.5MM Plate Height; Curved; 8.28MM Pin Diameter
Part #
1601095
BDI #
18149321
PRICE
$ 10.19 / each
INVENTORY: