Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

12B-2 RIV 10FT

16B-2 RIV

16B-2R ROLLER CHAIN ; RIV 5M

Roller Chain; 16B-2 Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4.19MM Plate Thickness; 20.5MM Plate Height; Curved; 8.28MM Pin Diameter

Part #

1601105

BDI #

18621790

PRICE
$ 239.78 / meter

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
5.266
UNSPSC
31151603
Chain Size
16B-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
16B-2 10 FT
Manufacturer Internal Number
10483329
Weight / LBS
3.53
Long Description
Roller Chain; 16B-2 Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4.19MM Plate Thickness; 20.5MM Plate Height; Curved; 8.28MM Pin Diameter
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Plate Height
0.807 Inch | 20.5 Millimeter
Plate Thickness
0.165 Inch | 4.19 Millimeter
Roller Width
0.67 Inch | 17.018 Millimeter
Pin Diameter
0.326 Inch | 8.28 Millimeter