16B-3 O/L
16B-3 OL OFFSET LINK
Chain Link; 16B-3 Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4.19MM Plate Thickness; 20.5MM Plate Height; Curved; 8.28MM Pin Diameter
Part #
1601123
BDI #
18149325
PRICE
$ 28.44 / each
INVENTORY: