Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

16CH2266-O-SS

16CH2266-O-SS

16CH2266-O-SS HANGER BEARING ; FOOD RATED 16IN CONV 3IN CPLG

Conveyor Mount; Bracket Hanger; 3" Shaft Diameter; 10.625" Mounting Flange to Center of Bearing; 226 Series; 431.8" Length; 5" Width; No Bearing Included; Use CHB2206; 9/16 X 1-5/16 Inch Mounting Hole

Part #

16CH2266-O-SS

BDI #

22125044

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
24101728
Product Name
Hanger
Product Type
Bracket
Series
226
Bearing Included Yes/No
No
Bearing Number
CHB2206
Mounting Slot-Size
9/16 X 1-5/16 Inch
Other Features
16 Inch Conveyor Diameter | Friction Type Bearing | Flush Mounted Inside the Trough | With Oil Pipe | Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
39
Long Description
Conveyor Mount; Bracket Hanger; 3" Shaft Diameter; 10.625" Mounting Flange to Center of Bearing; 226 Series; 431.8" Length; 5" Width; No Bearing Included; Use CHB2206; 9/16 X 1-5/16 Inch Mounting Hole
Shaft Diameter
3 Inch | 76.2 Millimeter
Length
17 Inch | 431.8 Millimeter
Width
5 Inch | 127 Millimeter
Mounting Flange to Center of Bearing
10.625 Inch | 269.875 Millimeter