Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

20X63 CR WI HE40

16X34 CR WI HE30

16X34 CR WI HE30 WING PULLEY ; NON RETURNABLE

Pulley; Wing; Crowned Face; 34" Face Width; Bushed Mount; HE30 Bushing; Heavy Duty Class; 16" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 2.2" Length Thru Bore; 1 Keyseats

Part #

206405

BDI #

266216

PRICE
$ 2,138.63 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
142.428
UNSPSC
24101716
EAN
0782475496136
Product Name
Conveyor Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE30
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
570
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
16X34 CR WI HE30
Manufacturer Internal Number
206405
Weight / LBS
251
Long Description
Pulley; Wing; Crowned Face; 34" Face Width; Bushed Mount; HE30 Bushing; Heavy Duty Class; 16" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 2.2" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Pulley Diameter
16 Inch | 406.4 Millimeter
Face Width
34 Inch | 863.6 Millimeter
Length Thru Bore
2.2 Inch | 55.88 Millimeter
Bushing Bore Range
1-3/8 To 3 Inch | 34.925 To 76.2 Millimeter