Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

16X38 ST DR HE25

16X38 ST DR HE25

16X38 ST DR HE25 DRUM PULLEY

Pulley; Drum; Straight Face; 38" Face Width; Bushed Mount; HE25 Bushing; Heavy Duty Class; 16" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1.8" Length Thru Bore; 1 Keyseats

Part #

209835

BDI #

267495

PRICE
$ 1,509.75 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
60.34
UNSPSC
24101716
EAN
0782475982295
Product Name
Conveyor Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
HE25
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
570
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
16X38 ST DR HE25
Manufacturer Internal Number
209835
Weight / LBS
132.9
Long Description
Pulley; Drum; Straight Face; 38" Face Width; Bushed Mount; HE25 Bushing; Heavy Duty Class; 16" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1.8" Length Thru Bore; 1 Keyseats
Length Thru Bore
1.8 Inch | 45.72 Millimeter
Face Width
38 Inch | 965.2 Millimeter
Bushing Bore Range
1 To 2-1/2 Inch | 25.4 To 63.5 Millimeter
Pulley Diameter
16 Inch | 406.4 Millimeter
Bore
0 Inch | 0 Millimeter