Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

16X44 ST DR HE40

16X44 ST DR HE40

16X44 ST DR HE40 DRUM PULLEY

Pulley; Drum; Straight Face; 44" Face Width; Bushed Mount; HE40 Bushing; Heavy Duty Class; 16" Pulley Diameter; 1-15/16 To 4" Bushing Bore Range; 2.93" Length Thru Bore; 1 Keyseats

Part #

209838

BDI #

267498

PRICE
$ 2,356.56 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
76.86
UNSPSC
24101716
EAN
0782475982301
Product Name
Conveyor Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
HE40
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
570
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
16X44 ST DR HE40
Manufacturer Internal Number
209838
Weight / LBS
169.3
Long Description
Pulley; Drum; Straight Face; 44" Face Width; Bushed Mount; HE40 Bushing; Heavy Duty Class; 16" Pulley Diameter; 1-15/16 To 4" Bushing Bore Range; 2.93" Length Thru Bore; 1 Keyseats
Face Width
44 Inch | 1,117.6 Millimeter
Pulley Diameter
16 Inch | 406.4 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-15/16 To 4 Inch | 49.213 To 101.6 Millimeter
Length Thru Bore
2.93 Inch | 74.422 Millimeter