Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1700-10T RB 3/4IN

1700-10T RB 3/4IN

1700-10T RB 3/4 SPROCKET ; CI N-GVD 401-60314-2

1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765; 1-31/32" Pitch; 10 Teeth; 6-1/2" Outside Diameter; 6.369" Pitch Diameter; B-Hub One Side; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron

Part #

9167705

BDI #

18138776

PRICE
$ 640.60 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.27
UNSPSC
31171903
EAN
0698210677718
Modular - Flat Top Size
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Number of Teeth
10
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Max Bore
1.75
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Product Group - BDI
5002
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6267771
Weight / LBS
5
Long Description
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765; 1-31/32" Pitch; 10 Teeth; 6-1/2" Outside Diameter; 6.369" Pitch Diameter; B-Hub One Side; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Pitch Diameter
6.369 Inch | 161.773 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch
1.969 Inch | 50 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter