Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1700SS

1700SS

1700SS TABLETOP CHAIN

1700; Plastic with Armor Clad; Chain; 1.97" Pitch; 2.17" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.17" Base Width; Straight Plate

Part #

1267575

BDI #

18621104

PRICE
$ 91.64 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.499
UNSPSC
31151615
EAN
0698210845704
Chain Size
1700
Basic Construction
Plastic with Armor Clad
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
LF1700 ARM
Weight / LBS
1.1
Long Description
1700; Plastic with Armor Clad; Chain; 1.97" Pitch; 2.17" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.17" Base Width; Straight Plate
Base Width
2.17 Inch | 55.118 Millimeter
Chain Pitch
1.97 Inch | 50.038 Millimeter
Tab Width
0 Inch | 0 Millimeter
Plate Height
0.99 Inch | 25.146 Millimeter
Chain Width
2.17 Inch | 55.118 Millimeter
Plate Thickness
0.2 Inch | 5.08 Millimeter
Pin Diameter
0.32 Inch | 8.128 Millimeter