Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
17444 / 1.75X2.623X0.313 CRW1 S

45X68X8 CRW1 R

17444 / 1.75X2.623X0.313 CRW1 S

CRSEAL 17444 / 1.75X2.623X0.313 CRW1 S ; NON-RETURNABLE SGL LIP SEAL

Lip Seal; 1-3/4" Shaft Dia; 2.623" Housing Bore; 5/16" Nominal Width; Silicone Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

17444

BDI #

1243140

PRICE
$ 111.03 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311018616
Generic Design Code
C_R_CRW1
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
17444
Weight / LBS
0.091
Long Description
Lip Seal; 1-3/4" Shaft Dia; 2.623" Housing Bore; 5/16" Nominal Width; Silicone Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Actual Width
0.313 Inch | 7.95 Millimeter
Housing Bore
2.623 Inch | 66.624 Millimeter
Shaft Diameter
1.75 Inch | 44.45 Millimeter
Nominal Width
0.313 Inch | 7.95 Millimeter