Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1755

1755

1755 TABLETOP CHAIN ; 40MM PITCH 1.09" WIDE LOW FRICTION

1755; Plastic with Plastic Top; Chain; 1.58" Pitch; 1.09" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.09" Base Width; Straight Plate

Part #

1267544

BDI #

18621128

PRICE
$ 52.14 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.114
UNSPSC
31151615
EAN
0698210692346
Chain Size
1755
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
LF1755 TAB
Weight / LBS
0.25
Long Description
1755; Plastic with Plastic Top; Chain; 1.58" Pitch; 1.09" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.09" Base Width; Straight Plate
Plate Thickness
0.12 Inch | 3.048 Millimeter
Chain Width
1.09 Inch | 27.686 Millimeter
Plate Height
0.62 Inch | 15.748 Millimeter
Pin Diameter
0.16 Inch | 4.064 Millimeter
Tab Width
0 Inch | 0 Millimeter
Chain Pitch
1.58 Inch | 40.132 Millimeter
Base Width
1.09 Inch | 27.686 Millimeter