Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1757-12T RB 3/4IN

1757-12T RB 3/4IN

1757-12T RB SPROCKET ; CI RB 3/4 414-36-2 $

1757; 1-1/2" Pitch; 12 Teeth; 6" Outside Diameter; 5-51/64" Pitch Diameter; B-Hub One Side; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron

Part #

9120048

BDI #

18139290

PRICE
$ 526.82 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.3
UNSPSC
31171903
EAN
0698210889005
Modular - Flat Top Size
1757
Number of Teeth
12
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Max Bore
1.5
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Product Group - BDI
5002
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6288900
Weight / LBS
5.07
Long Description
1757; 1-1/2" Pitch; 12 Teeth; 6" Outside Diameter; 5-51/64" Pitch Diameter; B-Hub One Side; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Bore
0 Inch | 0 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
5.796 Inch | 147.218 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter