Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

22X2300 LI

17570

17570 AUTO V-BELT

V-Belt; 17 Series; 57" Belt Outside Length; 0.53" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

20033589

BDI #

395831

PRICE
$ 17.21 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.169
UNSPSC
26111801
EAN
0037256014727
Belt Series
17
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Auto V Belt
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Weight / LBS
0.169
Long Description
V-Belt; 17 Series; 57" Belt Outside Length; 0.53" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.53 Inch | 13.462 Millimeter
Belt Outside Length
57 Inch | 1447.8 Millimeter