Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1778-R14M-65-AP ; 14M BH 65

1760-8M-22W

1760-8M-22W SYNCHRONOUS BELT

Synchronous Belt; 8MM Pitch; 1760MM Pitch Length; 22MM Belt Width; Standard HTD Tooth Profile; 8MW; Fiberglass Tensile Material; Rubber Outer Material

Part #

17608M22W

BDI #

991202

PRICE
$ 214.06 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
UNSPSC
26111811
EAN
0698672609210
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MW
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
QT Power Chain
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
17608M22W
Weight / LBS
0.5
Long Description
Synchronous Belt; 8MM Pitch; 1760MM Pitch Length; 22MM Belt Width; Standard HTD Tooth Profile; 8MW; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.866 Inch | 22 Millimeter
Belt Pitch Length
69.291 Inch | 1760 Millimeter