Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

9.5X825La

17615

17615 AUTO V-BELT

V-Belt; 17 Series; 61-1/2" Belt Outside Length; 0.53" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

20033597

BDI #

395839

PRICE
$ 18.00 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.182
UNSPSC
26111801
EAN
0037256014802
Belt Series
17
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Auto V Belt
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Weight / LBS
0.182
Long Description
V-Belt; 17 Series; 61-1/2" Belt Outside Length; 0.53" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
61.5 Inch | 1562.1 Millimeter
Belt Width
0.53 Inch | 13.462 Millimeter