Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1778-14MG-42

1778-14MG-42

1778-14MG-42 TIMING BELT ; 42MM W 14MM P 1778MM PITCH LG

Synchronous Belt; 14MM Pitch; 1778MM Pitch Length; 42MM Belt Width; Standard HTD Tooth Profile; 14MG; Fiberglass Tensile Material; Rubber Outer Material

Part #

1778-14MG-42

BDI #

20889834

PRICE
$ 615.84 / each

QTY

Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
26111811
EAN
0746041358051
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MG
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Parabolic Tooth Profile | RPP Gold Type
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Long Description
Synchronous Belt; 14MM Pitch; 1778MM Pitch Length; 42MM Belt Width; Standard HTD Tooth Profile; 14MG; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1.654 Inch | 42 Millimeter
Belt Pitch Length
70 Inch | 1778 Millimeter