Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
17849 / 1.787X3.234X0.335 HMSH22 S

17849 / 1.787X3.234X0.335 HMSH22 S

17849 / 1.787X3.234X0.335 HMSH22 S

CRSEAL 17849/ 1.787X3.234X0.335 HMSH22 S ; NON-RETURNABLE SGL LIP SEAL

Lip Seal; 1.787" Shaft Dia; 3-15/64" Housing Bore; 0.335" Nominal Width; Silicone Lip; Solid Seal; 0.335" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSH22 Seal Design Code

Part #

17849

BDI #

1244434

PRICE
$ 59.21 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.081
UNSPSC
31411705
EAN
0085311019460
Generic Design Code
C_R_HMSH22
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSH22
Other Features
Bore-Tite on OD | With Inner Case | Flanged OD
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
17849
Weight / LBS
0.175
Long Description
Lip Seal; 1.787" Shaft Dia; 3-15/64" Housing Bore; 0.335" Nominal Width; Silicone Lip; Solid Seal; 0.335" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSH22 Seal Design Code
Housing Bore
3.234 Inch | 82.144 Millimeter
Shaft Diameter
1.787 Inch | 45.39 Millimeter
Nominal Width
0.335 Inch | 8.509 Millimeter
Actual Width
0.335 Inch | 8.509 Millimeter