Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

18-GC6057-01

18-GC6057-01

18-GC6057-01 IDLER ; P/A 4.5DRP SPIRAL RG

18" Belt Width; 5-1/2" Roller Diameter; Spiral Return Training; 0 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable

Part #

0628170

BDI #

18139374

PRICE
$ 3,089.94 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
39.952
UNSPSC
24101717
EAN
0698210720513
Product Name
Idler Assembly
Product Type
Spiral Return Training
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
18-GC6057-01
Manufacturer Internal Number
6472051
Weight / LBS
88
Long Description
18" Belt Width; 5-1/2" Roller Diameter; Spiral Return Training; 0 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Roller Width
21 Inch | 533.4 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Mounting Distance On Roller Axis
27 Inch | 685.8 Millimeter
Belt Width
18 Inch | 457.2 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Base to Center Roll Height
7.5 Inch | 190.5 Millimeter
Overall Length
29.5 Inch | 749.3 Millimeter
Overall Width
0 Inch | 0 Millimeter
Overall Height
12.625 Inch | 320.675 Millimeter
Roller Diameter
5.5 Inch | 139.7 Millimeter