Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
18258 / 1.813X2.965X0.25 HM1 R

18258 / 1.813X2.965X0.25 HM1 R

18258 / 1.813X2.965X0.25 HM1 R

CRSEAL 18258 / 1.813X2.965X0.25 HM1 R ; NON-RETURNABLE SGL LIP SEAL

Lip Seal; 1-13/16" Shaft Dia; 2.965" Housing Bore; 1/4" Nominal Width; Felt Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; FF1 Seal Design Code

Part #

18258

BDI #

1244696

PRICE
$ 50.13 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.038
UNSPSC
31411705
EAN
0085311153607
Generic Design Code
C_R_FF1
Lip Material
Felt
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
FF1
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18258
Weight / LBS
0.136
Long Description
Lip Seal; 1-13/16" Shaft Dia; 2.965" Housing Bore; 1/4" Nominal Width; Felt Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; FF1 Seal Design Code
Housing Bore
2.965 Inch | 75.311 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
1.813 Inch | 46.05 Millimeter