Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

183-SS-ESF

183-SS-ESF

183-SS-ESF ; WALL SAFE TAPE 3/4"

Wall Safe Tape; 3/4" Width; 4.2Yard Length; Single Sided Adhesive; Clear Color; Matte Polypropylene Backing Material; Acrylic Microsphere Adhesive Type; Removable Mounting

Part #

7100159954

BDI #

25143035

QTY

Brand
Manufacturer Name
3M
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31201522
EAN
0638060165317
Harmonized Tariff Code
3919.99.90.00
Noun
Tape
Manufacturer URL
https://www.3m.com
Product Detail
Wall Safe Tape
Product Specification
3/4" Width; 4.2Yard Length; Single Sided Adhesive; Clear Color; Matte Polypropylene Backing Material; Acrylic Microsphere Adhesive Type; Removable Mounting
Long Description
Wall Safe Tape; 3/4" Width; 4.2Yard Length; Single Sided Adhesive; Clear Color; Matte Polypropylene Backing Material; Acrylic Microsphere Adhesive Type; Removable Mounting