Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1864AK2.25

1864AK2.25

1864AK2-1/4 TABLETOP CHAIN ; 81404704

1864; 2 Piece Stainless Steel with Stainless Steel Top; Chain; 3/4" Pitch; 2-1/4" Chain Width; Straight Running | Back Flexing; Standard Material Type; Stainless Steel Pin Material; 1.12" Base Width; Straight Plate

Part #

9020136

BDI #

18621133

PRICE
$ 186.04 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.998
UNSPSC
31151615
EAN
0698210122508
Chain Size
1864
Basic Construction
2 Piece Stainless Steel with Stainless Steel Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
Standard
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | Heavy Duty
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
SS1864 2.2
Weight / LBS
2.2
Long Description
1864; 2 Piece Stainless Steel with Stainless Steel Top; Chain; 3/4" Pitch; 2-1/4" Chain Width; Straight Running | Back Flexing; Standard Material Type; Stainless Steel Pin Material; 1.12" Base Width; Straight Plate
Plate Height
0.86 Inch | 21.844 Millimeter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Pin Diameter
0.23 Inch | 5.842 Millimeter
Chain Width
2.25 Inch | 57.15 Millimeter
Base Width
1.12 Inch | 28.448 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Tab Width
0 Inch | 0 Millimeter