Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1864AK6

1864AK6

1864AK6 PLATETOP CHAIN ; 81404708

1864; 2 Piece Stainless Steel with Stainless Steel Top; Chain; 3/4" Pitch; 6" Chain Width; Straight Running | Back Flexing; Standard Material Type; Stainless Steel Pin Material; 1.12" Base Width; Straight Plate

Part #

9020139

BDI #

18621136

PRICE
$ 345.08 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.59
UNSPSC
31151615
EAN
0698210905613
Chain Size
1864
Basic Construction
2 Piece Stainless Steel with Stainless Steel Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
Standard
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | Heavy Duty
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
SS1864 6 I
Weight / LBS
3.5
Long Description
1864; 2 Piece Stainless Steel with Stainless Steel Top; Chain; 3/4" Pitch; 6" Chain Width; Straight Running | Back Flexing; Standard Material Type; Stainless Steel Pin Material; 1.12" Base Width; Straight Plate
Base Width
1.12 Inch | 28.448 Millimeter
Pin Diameter
0.23 Inch | 5.842 Millimeter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Chain Width
6 Inch | 152.4 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Tab Width
0 Inch | 0 Millimeter
Plate Height
0.86 Inch | 21.844 Millimeter