Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1874K6

1874K6

1874K6 TABLETOP CHAIN

1874; 2 Piece Steel with Steel Top; Chain; 3/4" Pitch; 6" Chain Width; Straight Running | Side Flexing | Back Flexing; Standard Material Type; Stainless Steel Pin Material; 2.25" Tab Width; Straight Plate

Part #

9020055

BDI #

18621156

PRICE
$ 241.16 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.724
UNSPSC
31151615
EAN
0698210681159
Chain Size
1874
Basic Construction
2 Piece Steel with Steel Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Standard
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | Heavy Duty | With Tab
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
S1874 6 IN
Weight / LBS
3.8
Long Description
1874; 2 Piece Steel with Steel Top; Chain; 3/4" Pitch; 6" Chain Width; Straight Running | Side Flexing | Back Flexing; Standard Material Type; Stainless Steel Pin Material; 2.25" Tab Width; Straight Plate
Chain Pitch
0.75 Inch | 19.05 Millimeter
Tab Width
2.25 Inch | 57.15 Millimeter
Chain Width
6 Inch | 152.4 Millimeter
Plate Height
1.03 Inch | 26.162 Millimeter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Base Width
0 Inch | 0 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter