Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

26H300-SD

18H100 SH

18H100 SH SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE

Synchronous Pulley; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 18 Teeth; 1-5/16" Face Width; Bushed; 3-7/64" Flange OD; 2.811" Outside Diameter; 2.865" Pitch Diameter; Yes Keyway; 1/2 To 1-11/16" Bushing Bore Range; SH Bushing; No Minimum Plain Bore

Part #

18H100 SH

BDI #

616269

PRICE
$ 69.52 / each

QTY

INVENTORY:
5
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
26111812
EAN
0697950151069
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
18
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
18H100 SH
Weight / LBS
1.2
Long Description
Synchronous Pulley; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 18 Teeth; 1-5/16" Face Width; Bushed; 3-7/64" Flange OD; 2.811" Outside Diameter; 2.865" Pitch Diameter; Yes Keyway; 1/2 To 1-11/16" Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Face Width
1.313 Inch | 33.35 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 40 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Outside Diameter
2.811 Inch | 71.39 Millimeter
Flange Outside Diameter
3.109 Inch | 78.969 Millimeter
Pitch Diameter
2.865 Inch | 72.77 Millimeter