Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

18LG100

18LG100

18LG100 TIMING PULLEY ; 1" WD 3/8"CH PIT L STYLE

1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 18 Teeth; 1-1/4" Face Width; Bushed; 2-7/16" Flange OD; 2.119" Outside Diameter; 2.149" Pitch Diameter; Keyway; 3/8 To 1" Bushing Bore Range; G Bushing; No Minimum Plain Bore

Part #

1056522

BDI #

324915

PRICE
$ 106.80 / each

QTY

INVENTORY:
36
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.383
EAN
0662289223428
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
18
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
G
Minimum Plain Bore
No
Other Features
Light | Split Taper Bushing | Type 4
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1056522
Long Description
1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 18 Teeth; 1-1/4" Face Width; Bushed; 2-7/16" Flange OD; 2.119" Outside Diameter; 2.149" Pitch Diameter; Keyway; 3/8 To 1" Bushing Bore Range; G Bushing; No Minimum Plain Bore
Bushing Bore Range
3/8 To 1 Inch | 9.525 To 25.4 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.119 Inch | 53.823 Millimeter
Pitch Diameter
2.149 Inch | 54.585 Millimeter
Flange Outside Diameter
2.438 Inch | 61.925 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter