Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

12X51 CR DR HE25

18X15 CR DR HE25

18X15 CR DR HE25 DRUM PULLEY

Conveyor Pulley; Drum; Crowned Face; 15" Face Width; Bushed Mount; HE25 Bushing; Heavy Duty Class; 18" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1 Keyseats

Part #

202012

BDI #

264443

PRICE
$ 1,092.02 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
34.473
UNSPSC
24101700
EAN
0782475134229
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE25
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Long Description
Conveyor Pulley; Drum; Crowned Face; 15" Face Width; Bushed Mount; HE25 Bushing; Heavy Duty Class; 18" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1 Keyseats
Pulley Diameter
18 Inch | 457.2 Millimeter
Bushing Bore Range
1 To 2-1/2 Inch | 25.4 To 63.5 Millimeter
Length Thru Bore
1.8 Inch | 45.72 Millimeter
Face Width
15 Inch | 381 Millimeter
Bore
0 Inch | 0 Millimeter