Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

18X38 CR DR HE40 3/8 HBG LAG

18X38 CR DR HE40 3/8 HBG LAG

18X38 CR DR HE40 3/8 HBG LAG DRUM PULLEY ; WITH 3/8IN HERRINGBONE LAGGING

Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; HE40 Bushing; Heavy Duty Class; 18" Pulley Diameter; 1-15/16 To 4" Bushing Bore Range; 2.93" Length Thru Bore; 1 Keyseats

Part #

209926

BDI #

267576

PRICE
$ 4,095.60 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
107.14
UNSPSC
24101716
EAN
0782475982196
Product Name
Conveyor Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE40
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
570
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
18X38 CR DR HE40 3/8 HBG LAG
Manufacturer Internal Number
209926
Weight / LBS
236
Long Description
Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; HE40 Bushing; Heavy Duty Class; 18" Pulley Diameter; 1-15/16 To 4" Bushing Bore Range; 2.93" Length Thru Bore; 1 Keyseats
Pulley Diameter
18 Inch | 457.2 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
38 Inch | 965.2 Millimeter
Bushing Bore Range
1-15/16 To 4 Inch | 49.213 To 101.6 Millimeter
Length Thru Bore
2.93 Inch | 74.422 Millimeter