Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

18X38 CR WI HE40

18X38 CR WI HE40

18X38 CR WI HE40 WING PULLEY ; NON RETURNABLE

Pulley; Wing; Crowned Face; 38" Face Width; Bushed Mount; HE40 Bushing; Heavy Duty Class; 18" Pulley Diameter; 1-15/16 To 4" Bushing Bore Range; 2.93" Length Thru Bore; 1 Keyseats

Part #

207569

BDI #

266646

PRICE
$ 3,425.88 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
151.182
UNSPSC
24101716
EAN
0782475634781
Product Name
Conveyor Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE40
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
570
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
18X38 CR WI HE40
Manufacturer Internal Number
207569
Weight / LBS
333
Long Description
Pulley; Wing; Crowned Face; 38" Face Width; Bushed Mount; HE40 Bushing; Heavy Duty Class; 18" Pulley Diameter; 1-15/16 To 4" Bushing Bore Range; 2.93" Length Thru Bore; 1 Keyseats
Face Width
38 Inch | 965.2 Millimeter
Pulley Diameter
18 Inch | 457.2 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
2.93 Inch | 74.422 Millimeter
Bushing Bore Range
1-15/16 To 4 Inch | 49.213 To 101.6 Millimeter