Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

18X38 CR WI HE45 MD

18X38 CR WI HE45 MD

18X38 CR WI HE45 MD WING PULLEY ; NON RETURNABLE

Conveyor Pulley; Wing; Crowned Face; 38" Face Width; Bushed Mount; HE45 Bushing; Mine Duty Class; 18" Pulley Diameter; 1-15/16 To 4-1/2" Bushing Bore Range; 1 Keyseats

Part #

224802

BDI #

19379751

PRICE
$ 9,417.17 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
131.206
UNSPSC
24101700
EAN
0782475684908
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE45
Class
Mine Duty
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
224802
Long Description
Conveyor Pulley; Wing; Crowned Face; 38" Face Width; Bushed Mount; HE45 Bushing; Mine Duty Class; 18" Pulley Diameter; 1-15/16 To 4-1/2" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
1-15/16 To 4-1/2 Inch | 49.213 To 114.3 Millimeter
Face Width
38 Inch | 965.2 Millimeter
Pulley Diameter
18 Inch | 457.2 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
3.2 Inch | 81.28 Millimeter