Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

12X44 CR WI HE35 MD

18X44 CR WI HE35 MD

18X44 CR WI HE35 MD WING PULLEY ; NON RETURNABLE

Conveyor Pulley; Wing; Crowned Face; 44" Face Width; Bushed Mount; HE35 Bushing; Mine Duty Class; 18" Pulley Diameter; 1-3/16 To 3-1/2" Bushing Bore Range; 1 Keyseats

Part #

224805

BDI #

19379754

PRICE
$ 6,259.21 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
156.176
UNSPSC
24101700
EAN
0782475685004
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE35
Class
Mine Duty
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
224805
Long Description
Conveyor Pulley; Wing; Crowned Face; 44" Face Width; Bushed Mount; HE35 Bushing; Mine Duty Class; 18" Pulley Diameter; 1-3/16 To 3-1/2" Bushing Bore Range; 1 Keyseats
Face Width
44 Inch | 1117.6 Millimeter
Pulley Diameter
18 Inch | 457.2 Millimeter
Bushing Bore Range
1-3/16 To 3-1/2 Inch | 30.163 To 88.9 Millimeter
Length Thru Bore
2.78 Inch | 70.612 Millimeter
Bore
0 Inch | 0 Millimeter