Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

20X38 CR DR HE25 MDX 3/8 HBG D-LAG

18X57 CR DR HE35 MDX 1/2 HBG LAG

18X57 CR DR HE35 MDX 1/2 HBG LAG ; DRUM PULLEY

Conveyor Pulley; Drum; Crowned Face; 57" Face Width; Bushed Mount; HE35 Bushing; Mine Duty Extra Class; 18" Pulley Diameter; 1-3/16 To 3-1/2" Bushing Bore Range; 1 Keyseats

Part #

201512

BDI #

19377662

PRICE
$ 7,843.85 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
322.34
UNSPSC
24101700
EAN
0782476658632
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE35
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
201512
Long Description
Conveyor Pulley; Drum; Crowned Face; 57" Face Width; Bushed Mount; HE35 Bushing; Mine Duty Extra Class; 18" Pulley Diameter; 1-3/16 To 3-1/2" Bushing Bore Range; 1 Keyseats
Face Width
57 Inch | 1447.8 Millimeter
Length Thru Bore
2.78 Inch | 70.612 Millimeter
Pulley Diameter
18 Inch | 457.2 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-3/16 To 3-1/2 Inch | 30.163 To 88.9 Millimeter