Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

18X66 CR DR HE50 MDX

18X66 CR DR HE50 MDX

18X66 CR DR HE50 MDX DRUM PULLEY

Conveyor Pulley; Drum; Crowned Face; 66" Face Width; Bushed Mount; HE50 Bushing; Mine Duty Extra Class; 18" Pulley Diameter; 2-15/16 To 5" Bushing Bore Range; 1 Keyseats

Part #

224055

BDI #

269134

PRICE
$ 8,774.69 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
259.001
UNSPSC
24101700
EAN
0782476331160
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE50
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Long Description
Conveyor Pulley; Drum; Crowned Face; 66" Face Width; Bushed Mount; HE50 Bushing; Mine Duty Extra Class; 18" Pulley Diameter; 2-15/16 To 5" Bushing Bore Range; 1 Keyseats
Face Width
66 Inch | 1676.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
18 Inch | 457.2 Millimeter
Length Thru Bore
3.7 Inch | 93.98 Millimeter
Bushing Bore Range
2-15/16 To 5 Inch | 74.613 To 127 Millimeter