Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

18XH300SK

18XH300SK

18XH300SK GEARBELT PULLEY ; NON-RETURNABLE

3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 18 Teeth; 3-5/8" Face Width; Bushed; 5-9/16" Flange OD; 4.903" Outside Diameter; 5.013" Pitch Diameter; Keyway; 1/2 To 2-5/8" Bushing Bore Range; SK Bushing; No Minimum Plain Bore

Part #

3514650

BDI #

325263

PRICE
$ 879.38 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.178
UNSPSC
31171804
EAN
0662289346134
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
18
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
Extra Heavy | QD Bushing | Solid Style | Type E1F
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Long Description
3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 18 Teeth; 3-5/8" Face Width; Bushed; 5-9/16" Flange OD; 4.903" Outside Diameter; 5.013" Pitch Diameter; Keyway; 1/2 To 2-5/8" Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
5.563 Inch | 141.3 Millimeter
Outside Diameter
4.903 Inch | 124.536 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 12.7 To 66.675 Millimeter
Pitch Diameter
5.013 Inch | 127.33 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Face Width
3.625 Inch | 92.075 Millimeter