Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
19455 / 1.938X3.622X0.375 FF1 F

5756

19455 / 1.938X3.622X0.375 FF1 F

CRSEAL 19455 / 1.938X3.622X0.375 FF1 F ; LIP SEAL

Lip Seal; 1-15/16" Shaft Dia; 3.622" Housing Bore; 3/8" Nominal Width; Felt Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; FF1 Seal Design Code

Part #

19455

BDI #

1245360

PRICE
$ 169.79 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.22
UNSPSC
31411705
EAN
0085311021630
Generic Design Code
C_R_FF1
Lip Material
Felt
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
FF1
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
19455
Weight / LBS
0.482
Long Description
Lip Seal; 1-15/16" Shaft Dia; 3.622" Housing Bore; 3/8" Nominal Width; Felt Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; FF1 Seal Design Code
Shaft Diameter
1.938 Inch | 49.225 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Housing Bore
3.622 Inch | 91.999 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter