Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
19647 / 1.969X2.559X0.384 HMA8 P

19647 / 1.969X2.559X0.384 HMA8 P

19647 / 1.969X2.559X0.384 HMA8 P

CRSEAL 19647 / 1.969X2.559X0.384 HMA8 P ; NON-RETURNABLE LIP SEAL

1-31/32" Shaft Dia; 2.559" Housing Bore; 0.384" Nominal Width; Polyacrylate Lip; Solid Seal; 0.384" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; HMA8 Seal Design Code

Part #

19647

BDI #

1245411

PRICE
$ 24.54 / each

QTY

INVENTORY:
6
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.029
UNSPSC
31411705
EAN
0085311193870
Generic Design Code
C_R_HMA8
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA8
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
19647
Weight / LBS
0.093
Long Description
1-31/32" Shaft Dia; 2.559" Housing Bore; 0.384" Nominal Width; Polyacrylate Lip; Solid Seal; 0.384" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; HMA8 Seal Design Code
Nominal Width
0.384 Inch | 9.754 Millimeter
Shaft Diameter
1.969 Inch | 50.013 Millimeter
Actual Width
0.384 Inch | 9.754 Millimeter
Housing Bore
2.559 Inch | 64.999 Millimeter