Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1C18.0SF

1C18.0SF

1C18.0SF TRANSMISSION PULLEY

1 Grooves; 18.4" Outside Diameter; Bushed; SF Bushing Series; C Belt Series; 18" Pitch Minimum; 18" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway

Part #

1801C

BDI #

985161

PRICE
$ 644.63 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
13.137
UNSPSC
26111806
EAN
0698672032070
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SF
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
1801C
Manufacturer Internal Number
1801C
Weight / LBS
32.5
Long Description
1 Grooves; 18.4" Outside Diameter; Bushed; SF Bushing Series; C Belt Series; 18" Pitch Minimum; 18" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
18.4 Inch | 467.36 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
18 Inch | 457.2 Millimeter
Pitch Diameter Maximum
18 Inch | 457.2 Millimeter