Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1M8.8SH

1M5.3SH

1M5.3SH VARIABLE SPEED COMPANION PULLEY

1422V; 1 Grooves; 5.45" Outside Diameter; Bushed; SH; 7/8" Minimum Belt Width; 7/8" Maximum Belt Width; 5.3" Minimum Pitch Diam; 5.3" Maximum Pitch Diam; 1-1/8" Minimum Face Width; 1-1/8" Maximum Face Width; 1/2 To 1-11/16" Bushing Bore Range

Part #

531M

BDI #

987631

PRICE
$ 968.00 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.721
UNSPSC
26111813
EAN
0698672781800
Belt Series
1422V
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SH
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave Variable Speed Companion Grooved
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
531M
Manufacturer Internal Number
531M
Weight / LBS
4.4
Long Description
1422V; 1 Grooves; 5.45" Outside Diameter; Bushed; SH; 7/8" Minimum Belt Width; 7/8" Maximum Belt Width; 5.3" Minimum Pitch Diam; 5.3" Maximum Pitch Diam; 1-1/8" Minimum Face Width; 1-1/8" Maximum Face Width; 1/2 To 1-11/16" Bushing Bore Range
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 40 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Face Width Maximum
1.125 Inch | 28.575 Millimeter
Outside Diameter
5.45 Inch | 138.43 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
5.3 Inch | 134.62 Millimeter
Face Width Minimum
1.125 Inch | 28.575 Millimeter
Pitch Diameter Maximum
5.3 Inch | 134.62 Millimeter
Bore
0 Inch | 0 Millimeter