Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1P8.6SK

1P8.6SK

1P8.6SK VARIABLE SPEED COMPANION PULLEY

2322V; 1 Grooves; 8.85" Outside Diameter; Bushed; SK; 1-7/16" Minimum Belt Width; 1-7/16" Maximum Belt Width; 8.6" Minimum Pitch Diam; 8.6" Maximum Pitch Diam; 1-11/16" Minimum Face Width; 1-11/16" Maximum Face Width; 1/2 To 2-5/8" Bushing Bore Range

Part #

861P

BDI #

984645

PRICE
$ 1,581.90 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
4.892
UNSPSC
26111813
EAN
0698672781473
Belt Series
2322V
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SK
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave Variable Speed Companion Grooved
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
861P
Manufacturer Internal Number
861P
Weight / LBS
13.3
Long Description
2322V; 1 Grooves; 8.85" Outside Diameter; Bushed; SK; 1-7/16" Minimum Belt Width; 1-7/16" Maximum Belt Width; 8.6" Minimum Pitch Diam; 8.6" Maximum Pitch Diam; 1-11/16" Minimum Face Width; 1-11/16" Maximum Face Width; 1/2 To 2-5/8" Bushing Bore Range
Belt Width Maximum
1.438 Inch | 36.525 Millimeter
Pitch Diameter Maximum
8.6 Inch | 218.44 Millimeter
Pitch Diameter Minimum
8.6 Inch | 218.44 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1.438 Inch | 36.525 Millimeter
Face Width Maximum
1.688 Inch | 42.875 Millimeter
Outside Diameter
8.85 Inch | 224.79 Millimeter
Face Width Minimum
1.688 Inch | 42.875 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter