Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1S18.0SF

1S18.0SF

1S18.0SF VARIABLE SPEED COMPANION PULLEY

3230HV; 1 Grooves; 18.4" Outside Diameter; Bushed; SF; 2" Minimum Belt Width; 2" Maximum Belt Width; 18" Minimum Pitch Diam; 18" Maximum Pitch Diam; 2-3/8" Minimum Face Width; 2-3/8" Maximum Face Width; 1/2 To 2-15/16" Bushing Bore Range

Part #

1801S

BDI #

993868

PRICE
$ 2,913.33 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
18.664
UNSPSC
26111813
EAN
0698672781664
Belt Series
3230HV
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SF
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave Variable Speed Companion Grooved
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
1801S
Manufacturer Internal Number
1801S
Weight / LBS
44.2
Long Description
3230HV; 1 Grooves; 18.4" Outside Diameter; Bushed; SF; 2" Minimum Belt Width; 2" Maximum Belt Width; 18" Minimum Pitch Diam; 18" Maximum Pitch Diam; 2-3/8" Minimum Face Width; 2-3/8" Maximum Face Width; 1/2 To 2-15/16" Bushing Bore Range
Face Width Maximum
2.375 Inch | 60.325 Millimeter
Pitch Diameter Minimum
18 Inch | 457.2 Millimeter
Belt Width Maximum
2 Inch | 50.8 Millimeter
Belt Width Minimum
2 Inch | 50.8 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Face Width Minimum
2.375 Inch | 60.325 Millimeter
Outside Diameter
18.4 Inch | 467.36 Millimeter
Pitch Diameter Maximum
18 Inch | 457.2 Millimeter
Bore
0 Inch | 0 Millimeter