Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1S20.0SF

1S20.0SF

1S20.0SF VARIABLE SPEED COMPANION PULLEY

3230HV; 1 Grooves; 20.4" Outside Diameter; Bushed; SF; 2" Minimum Belt Width; 2" Maximum Belt Width; 20" Minimum Pitch Diam; 20" Maximum Pitch Diam; 2-3/8" Minimum Face Width; 2-3/8" Maximum Face Width; 1/2 To 2-15/16" Bushing Bore Range

Part #

2001S

BDI #

993926

PRICE
$ 3,256.00 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
21.835
UNSPSC
26111813
EAN
0698672781671
Belt Series
3230HV
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SF
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave Variable Speed Companion Grooved
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
2001S
Manufacturer Internal Number
2001S
Weight / LBS
51.2
Long Description
3230HV; 1 Grooves; 20.4" Outside Diameter; Bushed; SF; 2" Minimum Belt Width; 2" Maximum Belt Width; 20" Minimum Pitch Diam; 20" Maximum Pitch Diam; 2-3/8" Minimum Face Width; 2-3/8" Maximum Face Width; 1/2 To 2-15/16" Bushing Bore Range
Outside Diameter
20.4 Inch | 518.16 Millimeter
Belt Width Minimum
2 Inch | 50.8 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
20 Inch | 508 Millimeter
Face Width Minimum
2.375 Inch | 60.325 Millimeter
Face Width Maximum
2.375 Inch | 60.325 Millimeter
Pitch Diameter Maximum
20 Inch | 508 Millimeter
Belt Width Maximum
2 Inch | 50.8 Millimeter