Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1T11.6SK

1T11.6SK

1T11.6SK VARIABLE SPEED COMPANION PULLEY

2926V; 1 Grooves; 11.9" Outside Diameter; Bushed; SK; 1-13/16" Minimum Belt Width; 1-13/16" Maximum Belt Width; 11.6" Minimum Pitch Diam; 11.6" Maximum Pitch Diam; 2-1/8" Minimum Face Width; 2-1/8" Maximum Face Width; 1/2 To 2-5/8" Bushing Bore Range

Part #

1161T

BDI #

995340

PRICE
$ 1,797.58 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
8.154
UNSPSC
26111813
EAN
0698672781534
Belt Series
2926V
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SK
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave Variable Speed Companion Grooved
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
1161T
Manufacturer Internal Number
1161T
Weight / LBS
20
Long Description
2926V; 1 Grooves; 11.9" Outside Diameter; Bushed; SK; 1-13/16" Minimum Belt Width; 1-13/16" Maximum Belt Width; 11.6" Minimum Pitch Diam; 11.6" Maximum Pitch Diam; 2-1/8" Minimum Face Width; 2-1/8" Maximum Face Width; 1/2 To 2-5/8" Bushing Bore Range
Belt Width Maximum
1.813 Inch | 46.05 Millimeter
Pitch Diameter Maximum
11.6 Inch | 294.64 Millimeter
Face Width Maximum
2.125 Inch | 53.975 Millimeter
Outside Diameter
11.9 Inch | 302.26 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Pitch Diameter Minimum
11.6 Inch | 294.64 Millimeter
Belt Width Minimum
1.813 Inch | 46.05 Millimeter
Face Width Minimum
2.125 Inch | 53.975 Millimeter
Bore
0 Inch | 0 Millimeter