Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1TB68

1TB68

1TB68 V-BELT PULLEY SHEAVE ; 1 GROOVES 7.15" OD BUSHED SPLIT TAPER B

1 Grooves; 7.15" Outside Diameter; Bushed; P1 Bushing Series; A | B Belt Series; 6.4" Pitch Minimum; 6.8" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway

Part #

1002203

BDI #

328494

PRICE
$ 242.96 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.155
UNSPSC
26111806
EAN
0662289191888
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
P1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style | Type 10
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1TB68
Manufacturer Internal Number
1002203
Weight / LBS
6.1
Long Description
1 Grooves; 7.15" Outside Diameter; Bushed; P1 Bushing Series; A | B Belt Series; 6.4" Pitch Minimum; 6.8" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway
Pitch Diameter Minimum
6.4 Inch | 162.56 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.15 Inch | 181.61 Millimeter
Pitch Diameter Maximum
6.8 Inch | 172.72 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 12.7 To 44.45 Millimeter