Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1VP34-5/8

1VP30X3/4

1VP30X3/4 SHEAVE ; VARIABLE PITCH

Pulley, Variable Speed; 3/4" Bore; 1 Groove; 2.87" Outside Diameter; Finished Bore; No Bushing; 3L Belt Series; 1.8" Pitch Dia Min; 2.7" Pitch Dia Max; 9/16" Face Wid Min; 13/16" Face Wid Max; Keyway; Manual Turn Adjustment Method

Part #

1VP30X3/4

BDI #

18263475

PRICE
$ 21.75 / each

QTY

INVENTORY:
1
Manufacturer Name
RINGBALL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.41
EAN
0623647483618
Belt Series
3L
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Solid Style
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Product Group - BDI
M02354
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
Weight / LBS
0.9
Long Description
Pulley, Variable Speed; 3/4" Bore; 1 Groove; 2.87" Outside Diameter; Finished Bore; No Bushing; 3L Belt Series; 1.8" Pitch Dia Min; 2.7" Pitch Dia Max; 9/16" Face Wid Min; 13/16" Face Wid Max; Keyway; Manual Turn Adjustment Method
Face Width Maximum
0.813 Inch | 20.65 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Outside Diameter
2.87 Inch | 72.898 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
1.8 Inch | 45.72 Millimeter
Face Width Minimum
0.563 Inch | 14.3 Millimeter
Pitch Diameter Maximum
2.7 Inch | 68.58 Millimeter