Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1VP60X 1 3/8

1VP60X 1 3/8

1VP60X 1 3/8 VARIABLE SPEED SHEAVE ; 1 GR 6" OD 1-3/8" BORE CI

1-3/8" Bore; 1 Grooves; 6" Outside Diameter; Finished Bore; No Bushing; 4L|A|5L|B Belt Series; 4.2" Pitch Dia Min; 5-1/2" Pitch Dia Max; 7/8" Face Wid Min; 1-1/4" Face Wid Max; Keyway; Manual Turn Adjustment Method

Part #

3779915

BDI #

332958

PRICE
$ 191.52 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.724
UNSPSC
26111813
EAN
0662289678730
Belt Series
4L | A | 5L | B
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Solid Style
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Product Group - BDI
5405
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1VP60X 1 3/8
Manufacturer Internal Number
3779915
Weight / LBS
5.5
Long Description
1-3/8" Bore; 1 Grooves; 6" Outside Diameter; Finished Bore; No Bushing; 4L|A|5L|B Belt Series; 4.2" Pitch Dia Min; 5-1/2" Pitch Dia Max; 7/8" Face Wid Min; 1-1/4" Face Wid Max; Keyway; Manual Turn Adjustment Method
Bore
1.375 Inch | 34.925 Millimeter
Pitch Diameter Minimum
4.2 Inch | 106.68 Millimeter
Face Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
5.5 Inch | 139.7 Millimeter
Face Width Maximum
1.25 Inch | 31.75 Millimeter