Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2-11-5501-01-OJO

2-11-5501-01-OJO

2-11-5501-01-OJO CCC CLUTCH COUPLING ; NON RETURNABLE

Clutch Coupling; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 720Lb-in

Part #

2-11-5501-01-OJO

BDI #

21458786

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
6.35
UNSPSC
26111909
EAN
0662327191030
Product Name
Clutch Coupling
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 720Lb-in
Product Type
Friction Lining
Actuation/Return
Armature
Product Series
CCC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Rating
26W
Maximum RPM
3600
Number of Friction Discs
0
Lead Wire Position
External
Application
Inline Shaft to Shaft
Inch - Metric
Inch
Other Features
Splined Drive | Class H Insulation | CSA Certified
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
211550101OJO
Weight / LBS
12
Long Description
Clutch Coupling; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 720Lb-in
Bore
0.875 Inch | 22.225 Millimeter