Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2 3V 365 SH

2 3V 365 SH

2 3V 365 SH V-BELT SHEAVE ; 2 GROOVES 3.65" OD BUSHED

Transmission Pulley; 2 Grooves; 3.65" Outside Diameter; Bushed; SH Bushing Series; 3V Belt Series; 3.6" Pitch Minimum; 3.6" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway

Part #

2 3V 365 SH

BDI #

616539

PRICE
$ 62.02 / each

QTY

INVENTORY:
11
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.908
UNSPSC
26111806
EAN
0697950106243
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SH
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
2 3V 365 SH
Weight / LBS
2.4
Long Description
Transmission Pulley; 2 Grooves; 3.65" Outside Diameter; Bushed; SH Bushing Series; 3V Belt Series; 3.6" Pitch Minimum; 3.6" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Outside Diameter
3.65 Inch | 92.71 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
3.6 Inch | 91.44 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
3.6 Inch | 91.44 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 40 Millimeter