Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2 B 40 TB

2 B 40 TB

2 B 40 TB V-BELT SHEAVE ; 2 GROOVES 4.35" OD BUSHED

Transmission Pulley; 2 Grooves; 4.35" Outside Diameter; Bushed; 1610 Bushing Series; A | B Belt Series; 3.6" Pitch Minimum; 4" Pitch Maximum; 1/2 To 1-5/8" Bushing Bore Range; Keyway

Part #

2 B 40 TB

BDI #

616445

PRICE
$ 92.13 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.36
UNSPSC
26111806
EAN
0697950153735
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
1610
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
2 B 40 TB
Weight / LBS
3
Long Description
Transmission Pulley; 2 Grooves; 4.35" Outside Diameter; Bushed; 1610 Bushing Series; A | B Belt Series; 3.6" Pitch Minimum; 4" Pitch Maximum; 1/2 To 1-5/8" Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
4.35 Inch | 110.49 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Pitch Diameter Minimum
3.6 Inch | 91.44 Millimeter
Pitch Diameter Maximum
4 Inch | 101.6 Millimeter