Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2 3V 365 SH

2 B 58 SDS

2 B 58 SDS V-BELT SHEAVE ; 2 GROOVES 6.15" OD BUSHED

Transmission Pulley; 2 Grooves; 6.15" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 5.4" Pitch Minimum; 5.8" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway

Part #

2 B 58 SDS

BDI #

616462

PRICE
$ 105.15 / each

QTY

INVENTORY:
7
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.724
UNSPSC
26111806
EAN
0697950105819
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
2 B 58 SDS
Weight / LBS
7
Long Description
Transmission Pulley; 2 Grooves; 6.15" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 5.4" Pitch Minimum; 5.8" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
5.4 Inch | 137.16 Millimeter
Pitch Diameter Maximum
5.8 Inch | 147.32 Millimeter
Outside Diameter
6.15 Inch | 156.21 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter